
Panel For Enclosure, 16" x 20", Type 1, N1C Series, Steel
Item #: 273564
Cat #: N1P1620
UPC: 786725340767
Sign In or Register to view pricing and more.
Panel For Medium Enclosure, 16 x 20 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish
Overview
Panel For Medium Enclosure, 16 x 20 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish
The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in medium N1C enclosures.
Also known as: 786725340767, N1P1620
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 16 in |
| Width: | 20 in |
| Color: | White |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Height: | 16 in |
| Color: | White |
| Standards: | California Proposition 65 |
| Width: | 20 in |
| Material: | Steel |