
Panel For Enclosure, 20" x 20", Type 1, N1C Series, Steel
Item #: 273568
Cat #: N1P2020
UPC: 786725340781
Sign In or Register to view pricing and more.
Panel For Medium Enclosure, 20 x 20 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish
Overview
Panel For Medium Enclosure, 20 x 20 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish
The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in medium N1C enclosures.
Also known as: 786725340781, N1P2020
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 20 in |
| Width: | 20 in |
| Color: | White |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Height: | 20 in |
| Color: | White |
| Standards: | California Proposition 65 |
| Width: | 20 in |
| Material: | Steel |