Wall Mount Enclosure, 12" x 12" x 6"

Item #: 273594

Cat #: N412121206C

UPC: 786725858958

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Single Door Enclosure, NEMA 4/12, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat.

Overview

Wall Mount Single Door Enclosure, NEMA 4/12, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat.

Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching and attrative durable finish complement any high tech electronic equipment.

Also known as: 786725858958, N412121206C

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: Carbon Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12, NEMA 4
Height: 12 in
Depth: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 4
Width: 12 in
Material: Carbon Steel
Standards: California Proposition 65