Panel For Enclosure, 30" x 30", For N412C Enclosure, Steel

Item #: 273648

Cat #: NP3030C

UPC: 786725860555

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 30 Inch x 30 Inch, For N412C Enclosure, Steel/Powder Coat White Finish

Overview

Panel For Enclosure, 30 Inch x 30 Inch, For N412C Enclosure, Steel/Powder Coat White Finish

The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components.

Also known as: 786725860555, NP3030C

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Width: 30 in
Height: 30 in
Color: White
Material: Steel
Standards: California Proposition 65
Width: 30 in
Color: White
Standards: California Proposition 65
Height: 30 in
Material: Steel