This product has been discontinued.

Locking Cable Tie, 7.4" Length, Black, Weather Resistant
Item #: 27365
Cat #: PLT2S-M120
UPC: 074983550036
to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Nylon 12, Black, Weather Resistant
Overview
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Nylon 12, Black, Weather Resistant
Also known as: 074983550036, PLT2S-M120
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 7.400 in |
| Material: | Nylon 12 |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Length: | 7.400 in |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Material: | Nylon 12 |
| Family / Style: | Pan-Ty® |