Breaker, Miniature, 3P, 16A, 277VAC, D Trip Curve, DIN Rail Mount

Item #: 273711

Cat #: MG24540

UPC: 785901881391

to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 16 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 16 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881391, MG24540

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts DC: 125
Amps: 16