Overview

PROCESSOR MODULE MODICON M580 SAFETY SIL3 LEVEL 2 REMOTE

This standalone Safety processor is part of the Modicon M580 range, an offer of Programmable Automation Controllers (PAC) and safety Programmable Logic Controllers (PLC) with built-in Ethernet. This product offers a maximum of 4 local rack and 8 remote rack configuration with up to 10240 discrete I/O channels and 2560 analog I/O channels. This Safety product is coated and is compatible with a temperature range from -25°C to +60°C/-13°F to 140°F. This controller can help hybrid manufacturers to achieve better, measurable, earlier ROI and Up to 100% returns on their project investments in less than three months. It is equipped with 1 Ethernet port for service, 2 Ethernet ports for ring remote I/O network (Remote IO racks only) and 1 USB type mini B for programming console. It has an integrated RAM of 8MB for program, 768kb for data, 10kb for system memory, expandable flash of 4GB for data storage and 2MB for program Safety and 512kb for data Safety. This product is IP20 rated and offers 767536 hours of MTBF. This red module has a weight of 0.849kg and dimensions of 64x130x135mm. This module meets the needs of applications in Transportation, Water and Waste Water, Consumer Packaged Goods, Mining Minerals Metals, Power generation, Energies and Chemicals, and Data centers. This product complies with CE, UL, CSA, RCM, EAC, UKCA, ATEX/IECEx zone 2/22, and TUV/IEC61508/SIL3 standards and is certified for Power Generation, Merchant Navy, Railway and Hazardous areas applications. The CPU must be installed in the rack slots marked 00 and 01, with 2 screws on top of the CPU to maintain the module on the rack. This product can be used in combination with Modicon X80 (I/O, backplane, cable) and works with the EcoStruxure Control Expert programming software. Modicon M580 improves reliability and sustainability, as well as productivity with high performance and increases operating profitability due to efficient access to data.

Also known as: 606489705483, BMEP582040S

Specifications

No Specifications Available