This product has been discontinued.

Filter Fan, 148.5mm x 148.5mm x 67.5mm, 115V, IP54, Aluminum
Item #: 273766
Cat #: 3322117
UPC: 639889205901
to view pricing and more.
Documents & Guides
Filter Fan, 148.5 mm x 148.5 mm x 67.5 mm, 115V, IP54, Aluminum
Overview
Filter Fan, 148.5 mm x 148.5 mm x 67.5 mm, 115V, IP54, Aluminum
Also known as: 639889205901, 3322117
Specifications
| IP/NEMA Rating: | IP54 |
| Height: | 148.500 mm |
| Width: | 148.500 mm |
| Depth: | 67.500 mm |
| Material: | Aluminum |
| IP/NEMA Rating: | IP54 |
| Width: | 148.500 mm |
| Material: | Aluminum |
| Height: | 148.500 mm |
| Depth: | 67.500 mm |