
Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4/0 AWG
Item #: 273773
Cat #: YAV28LBOX
UPC: 781810540558
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810540558, YAV28LBOX
Specifications
| Material: | Copper |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 4/0 |
| Material: | Copper |
| Allowable Gauge Range: | 4/0 |
| Stud Size: | 3/8 in |