Flexible Copper Braid, Length: 24", 1/2" Stud Hole

Item #: 273784

Cat #: BG24N

UPC: 781810005262

to view pricing and more.
Documents & Guides
Flexible Copper Braid, Length: 24 Inch, 1/2" Stud Hole, Indoor: 415 Amp/Outdoor: 495 Amp

Overview

Flexible Copper Braid, Length: 24 Inch, 1/2" Stud Hole, Indoor: 415 Amp/Outdoor: 495 Amp
Also known as: 781810005262, BG24N

Specifications

Material: Copper
Length: 24 in
Size: 1/2 in
Standards: California Proposition 65
Material: Copper
Size: 1/2 in
Length: 24 in
Standards: California Proposition 65