
FUSETRON DUAL-ELEMENT INDICATING
Item #: 27384
Cat #: FNA-1/4
UPC: 051712713726
to view pricing and more.
Documents & Guides
Eaton Bussmann series FNA fuse, 250V, 0.25A, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Silver-plated pin
Overview
Eaton Bussmann series FNA fuse, 250V, 0.25A, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Silver-plated pin
Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.
Also known as: 051712713726, FNA-1/4
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Class: | Midget |
| Length: | 1 1/2 in |
| Amps: | 0.250 |
| Volts AC: | 125 |
| Interrupt Rating AC: | 10 kA |