
to view pricing and more.
Documents & Guides
Selectable LED HID Replacement: Type-B Ballast Bypass; 30W/38W/45-Watt (150W/250W/320W HID Equivalent); ED28; 5000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 5850L/7400L/8750L Lumens, 80+ CRI, 360° Beam Spread, Dimmable through wattage selection switch on lamp. Satco S13196, 45W/LED/HID/ED28/850/EX39/CL.
Overview
Selectable LED HID Replacement: Type-B Ballast Bypass; 30W/38W/45-Watt (150W/250W/320W HID Equivalent); ED28; 5000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 5850L/7400L/8750L Lumens, 80+ CRI, 360° Beam Spread, Dimmable through wattage selection switch on lamp. Satco S13196, 45W/LED/HID/ED28/850/EX39/CL.
Also known as: 045923131967, S13196
Specifications
| Wattage: | 38, 45, 30, Selectable |
| Lumens: | 5850, 8750, 7400 |
| Color Temperature: | 5000 (Bright White) |
| Shape: | ED28 (Elliptical Dimple) |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Universal |
| Type: | LED/HID, LED Retrofit |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 38, 45, 30, Selectable |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Type: | LED/HID, LED Retrofit |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 5850, 8750, 7400 |
| Shape: | ED28 (Elliptical Dimple) |
| Mounting: | Universal |
| Volts AC Range: | 120 - 277 |