25W LED T5HO TUBE SHATTER-PROOF COATED GLASS BALLAST COMPATIBLE 48IN 5000K SMARTDRIVE GEN 2

Item #: 2738625

Cat #: KT-LED25.5T5HO-48GC-850-S/G2

UPC: 843654161020

to view pricing and more.
Documents & Guides
25W LED T5HO TUBE SHATTER-PROOF COATED GLASS BALLAST COMPATIBLE 48IN 5000K SMARTDRIVE GEN 2

Overview

25W LED T5HO TUBE SHATTER-PROOF COATED GLASS BALLAST COMPATIBLE 48IN 5000K SMARTDRIVE GEN 2
Also known as: 843654161020, KT-LED25.5T5HO-48GC-850-S/G2

Specifications

Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Wattage: 25
Light Technology: LED
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Type: Ballast Compatible (Type A)