
Panel For Enclosure, 48" x 36", Steel/White
Item #: 273870
Cat #: NP4836
UPC: 786725365852
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 48 x 36 Inch, Panel Size: 45 x 33 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 48 x 36 Inch, Panel Size: 45 x 33 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
The NP Series back panels are used in large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412, allowing the user to mount many types of electrical components.
Also known as: 786725365852, NP4836
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Height: | 48 in |
| Color: | White |
| Width: | 36 in |
| Material: | Carbon Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Color: | White |
| Material: | Carbon Steel |
| Height: | 48 in |
| Width: | 36 in |
| Standards: | California Proposition 65 |