In-Line Connector, 20A, 300VAC, 2 Wire, 3 Pole

Item #: 273875

Cat #: PC13

UPC:

to view pricing and more.
Documents & Guides
In-Line Connector, 20 Amp, 300Volt AC, 2 Wire, 3 Pole, Non-Metallic, High Impact Resistant, Wet Location, Marine Type

Overview

In-Line Connector, 20 Amp, 300Volt AC, 2 Wire, 3 Pole, Non-Metallic, High Impact Resistant, Wet Location, Marine Type
Also known as: PC13

Specifications

Volts AC: 300
Color: Black
Amps: 20
Type: Inline Connector
Material: Zytel
Volts AC: 300
Amps: 20
Material: Zytel
Color: Black
Type: Inline Connector