
Panel For Enclosure, 60" x 36", Type 1, 3R, 4X, 12/4, Steel
Item #: 273876
Cat #: NP6036
UPC: 786725366057
to view pricing and more.
Documents & Guides
Panel For Enclosure, 60 x 36 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 60 x 36 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish
The NP Series back panels are used in large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412 and allow the user to mount many types of electrical components.
Also known as: 786725366057, NP6036
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 60 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Color: | White |
| Width: | 36 in |
| Material: | Carbon Steel |
| Standards: | California Proposition 65 |
| Height: | 60 in |
| Color: | White |
| Material: | Carbon Steel |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Width: | 36 in |
| Standards: | California Proposition 65 |