Panel Board, 225A, 120/208VAC, Main Lug, 42 Circuits, Bottom Feed

Item #: 273879

Cat #: AQF3422MBX

UPC:

to view pricing and more.
Documents & Guides
Panel Board, 225 Amp, 120/208 Volt AC, Main Lug, 42 Circuits, Bottom Feed

Overview

Panel Board, 225 Amp, 120/208 Volt AC, Main Lug, 42 Circuits, Bottom Feed
Also known as: AQF3422MBX

Specifications

Spaces: 42
Phase: 3
Volts AC: 120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Main Lug
Poles: 4
Amps: 225
Spaces: 42
Volts AC: 120
IP/NEMA Rating: NEMA 1
Poles: 4
Phase: 3
Mounting: Surface
Type: Main Lug
Amps: 225