BAR GRD BUS 1/4 X 3 X 8 LG C11000 CU

Item #: 2738902

Cat #: EGBA14308JJ

UPC: 782856643791

to view pricing and more.
Documents & Guides
BAR GRD BUS 1/4 X 3 X 8 LG C11000 CU

Overview

BAR GRD BUS 1/4 X 3 X 8 LG C11000 CU

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.

Also known as: 782856643791, EGBA14308JJ

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Product Thickness: 0.250 in
Width: 3 in
Product Thickness: 0.250 in
Material: Copper