HyShed Screw Cover Pushbutton Type 4X, 5x4x4, 22.5 mm, SS304

Item #: 2738906

Cat #: HS1PBGXSS

UPC: 783510577742

Sign In or Register to view pricing and more.

Overview

HYSHED SCRW CVR 1PBGX 5X4X4

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Screw Cover Pushbutton enclosures feature a 10-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510577742, HS1PBGXSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 12
Material: Stainless Steel
Height: 5 in
Width: 4.130 in
Finish: Brushed #4
Depth: 4 in
Material: Stainless Steel
Width: 4.130 in
IP/NEMA Rating: IP66, NEMA 12
Height: 5 in
Finish: Brushed #4