Contactor coil, TeSys Deca, LXD1, 380V AC 50/60Hz for 9…38A contactor

Item #: 273940

Cat #: LXD1Q7

UPC: 389110467928

to view pricing and more.
Contactor coil, TeSys Deca, LXD1, 380V AC 50/60Hz for 9…38A contactor

Overview

Contactor coil, TeSys Deca, LXD1, 380V AC 50/60Hz for 9…38A contactor

TeSys D replacement coil 380V AC 50/60Hz, for TeSys D contactors. To be used with 3 and 4-pole contactors LC1 D09 to D38 and LC1 DT20 to DT40. It operates in the voltage limits 0.8-1.1 Uc (50Hz), 0.85-1.1 Uc (60Hz) and environments until 60°C Green Premium compliant (RoHS/REACh).

Also known as: 389110467928, LXD1Q7

Specifications

Type: Contactor, Replacement Coil
Size: 1, 00
Mounting: Device
Volts AC Control: 380, 400
Standards: California Proposition 65
Type: Contactor, Replacement Coil
Mounting: Device
Standards: California Proposition 65
Size: 1, 00
Volts AC Control: 380, 400