Slotted Wiring Duct, 2"x5", NA, Gray

Item #: 2739730

Cat #: 181-00236

UPC: 089306334286

to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 2" x 5", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 2" x 5", Non-Adhesive, PVC, Gray, 120ft/Carton

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Also known as: 089306334286, 181-00236

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 5 in