MOLDED CASE CIRCUIT BREAKER 240V 70A

Item #: 273974

Cat #: QBL32070

UPC: 785901442875

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 240V 70A
Also known as: 785901442875, QBL32070

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 70
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA