MOLDED CASE CIRCUIT BREAKER 240V 110A

Item #: 273979

Cat #: QBL32110

UPC: 785901702825

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 240V 110A
Also known as: 785901702825, QBL32110

Specifications

Mounting: Panel
Poles: 3
Amps: 110
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 110
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA