BAR ASSY GRD BUS 1/4 X 6 X 30 C11000 CU

Item #: 2739826

Cat #: EGBA14630CC

UPC: 782856625681

to view pricing and more.
Documents & Guides
BAR ASSY GRD BUS 1/4 X 6 X 30 C11000 CU

Overview

BAR ASSY GRD BUS 1/4 X 6 X 30 C11000 CU

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.

Also known as: 782856625681, EGBA14630CC

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 6 in
Product Thickness: 0.250 in
Material: Copper
Product Thickness: 0.250 in
Width: 6 in