Female Disconnect, right angle, nylon fu

Item #: 2740

Cat #: DNFR18-250FIB-M

UPC: 074983826131

Sign In or Register to view pricing and more.
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.58" (14.7
Also known as: 074983826131, DNFR18-250FIB-M

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass