Enclosure, Nema 4X, Hinge Cover, Clamps, Aluminum, 30" x 24" x 8"

Item #: 274007

Cat #: ALN4302408

UPC: 786725373673

to view pricing and more.
Documents & Guides
Enclosure, Nema 4X, Continuous Hinge Cover with Clamps, Aluminum, 30 x 24 x 8 Inch, Wall Mount, No Knockouts

Overview

Enclosure, Nema 4X, Continuous Hinge Cover with Clamps, Aluminum, 30 x 24 x 8 Inch, Wall Mount, No Knockouts

This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. Suitable for use in petro-chemical plants, sewage plants, marine environments and similar installations.

Also known as: 786725373673, ALN4302408

Features & Benefits

  • This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments
  • It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants
  • Suitable for use in petro-chemical plants, sewage plants, marine environments and similar installations.

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Width: 24 in
Depth: 8 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Height: 30 in
Mounting: Wall
Standards: California Proposition 65