4.5W B11 LED Lamp, Euro Base, 30K

Item #: 2740279

Cat #: S12115

UPC: 045923121159

to view pricing and more.
Documents & Guides
4.5 Watt; B11 LED; Clear; 350 Lumens; 3000K; E14 Intermediate European Base; 120 Volt

Overview

4.5 Watt; B11 LED; Clear; 350 Lumens; 3000K; E14 Intermediate European Base; 120 Volt
Also known as: 045923121159, S12115

Specifications

Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Lumens: 350
Wattage: 4.500
Light Technology: LED
Base: European Intermediate (E14)
Color Temperature: 3000 (Warm White)
Lumens: 350
Light Technology: LED
Shape: B11 (Blunt Tip)
Wattage: 4.500
Base: European Intermediate (E14)