3B11/LED/927/FR/120V/E12

Item #: 2740400

Cat #: S21263

UPC: 045923205781

to view pricing and more.
Documents & Guides
3 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

3 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21263 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205781, S21263

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Wattage: 3
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: B11 (Blunt Tip)
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)