Pin Adaptor, 500 kcmil

Item #: 2740429

Cat #: F2C-444-500

UPC: 783669017946

Sign In or Register to view pricing and more.
Documents & Guides
Pin Adaptor, Copper, Pin Size: 500 kcmil, Flex Conductor Range: 400 FLEX 444.4 DLO, Expanded Conductor Range: 600 kcmil - 250 kcmil, Die Color: Green, Die Index: I-94, Cover: PCC-10, Outer Diameter: 1.187

Overview

Pin Adaptor, Copper, Pin Size: 500 kcmil, Flex Conductor Range: 400 FLEX 444.4 DLO, Expanded Conductor Range: 600 kcmil - 250 kcmil, Die Color: Green, Die Index: I-94, Cover: PCC-10, Outer Diameter: 1.187
Also known as: 783669017946, F2C-444-500

Specifications

Material: Copper
Allowable Gauge Range: 500
Material: Copper
Allowable Gauge Range: 500