Panel For Enclosure, 6" x 6", Type 3R, LOH Series, Steel

Item #: 274051

Cat #: P0606

UPC: 786725332205

to view pricing and more.
Documents & Guides
Panel For Enclosure, 6 x 6 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 6 x 6 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.

Also known as: 786725332205, P0606

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Height: 6 in
Color: White
Material: Steel
Width: 6 in
Standards: California Proposition 65
Height: 6 in
Material: Steel
Standards: California Proposition 65
Color: White
Width: 6 in