Panel For Enclosure, 14" x 12", Type 3R, LOH Series, Steel

Item #: 274076
Cat #: P1412
UPC:
Sign In or Register to view pricing and more.
Panel For Enclosure, 14 x 12 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 14 x 12 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish
The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.
Also known as: P1412

Specifications

Width: 12 in
Color: White
Material: Steel
Height: 14 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 12 in
Material: Steel
Standards: California Proposition 65
Color: White
Height: 14 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)