Cord Grip, Size: 1", Cable Range: 0.625 - 0.75", Aluminum

Item #: 274096
Cat #: RSR-312-LR
UPC: 785411523224
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Size: 1 Inch, Cable Range: 0.625 - 0.75 Inch, Aluminum

Overview

Cord Grip, Size: 1 Inch, Cable Range: 0.625 - 0.75 Inch, Aluminum
Also known as: 785411523224, RSR-312-LR

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)