Heavy-Duty Free-Stand Disconnect Enclosure, 90.12" x 158" x 18.12"

Item #: 27413

Cat #: A90XM4EW18FTC

UPC: 783510914608

to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 90.12 x 158 x 18.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 90.12 x 158 x 18.12 Inch, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510914608, A90XM4EW18FTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 18.120 in
Finish: Powder Coated
Width: 158
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 18.120 in
Width: 158
Material: Steel
Finish: Powder Coated
Height: 90.120 in