Filter, Class F5/M5, Chemical Fiber

Item #: 274158

Cat #: 3181100

UPC: 639889205208

to view pricing and more.
Documents & Guides
Filter, Class F5/M5, 173 x 173 x 12mm, Chemical Fiber

Overview

Filter, Class F5/M5, 173 x 173 x 12mm, Chemical Fiber
Also known as: 639889205208, 3181100

Specifications

Material: Fiber
Height: 6.800 in
Width: 6.800 in
Depth: 0.470 in
Material: Fiber
Width: 6.800 in
Height: 6.800 in
Depth: 0.470 in