BASE AL CAST RIDGE 1/2IN POINT

Item #: 2741688

Cat #: LPA34512

UPC: 782856424338

Sign In or Register to view pricing and more.
Documents & Guides
BASE AL CAST RIDGE 1/2IN POINT

Overview

BASE AL CAST RIDGE 1/2IN POINT

Formable ridge-mount aluminum air terminal base with 1/2 UNC imperial thread adapts to a variety of roof angles and secures conductors with positive single-bolt tension.

Also known as: 782856424338, LPA34512

Features & Benefits

  • For use on ridged roof
  • Can be easily formed to accommodate a variety of angles
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Height: 1.500 in
Material: Aluminum
Standards: California Proposition 65
Width: 10.250 in
Depth: 3.450 in
Height: 1.500 in
Standards: California Proposition 65
Depth: 3.450 in
Material: Aluminum
Width: 10.250 in