MOLDED CASE CIRCUIT BREAKER 240V 225A

Item #: 274182

Cat #: QDA222252

UPC: 785901594642

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 240V 225A
Also known as: 785901594642, QDA222252

Specifications

Poles: 2
Amps: 225
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 25 kA
Amps: 225
Standards: California Proposition 65