MOLDED CASE CIRCUIT BREAKER 240V 80A

Item #: 274199

Cat #: QDL32080

UPC: 785901522867

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 240V 80A
Also known as: 785901522867, QDL32080

Specifications

Poles: 3
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Standards: California Proposition 65
Volts AC: 240
Interrupt Rating AC: 25 kA