Microinverter 427VA/480V

Item #: 2742057

Cat #: IQ9N-3P-277-A-DOM-US

UPC:

to view pricing and more.
Documents & Guides
Microinverter 427 VA Peak Power 480V AC Output With 4 Pin AC Connector Compatible With QD Cabling And MC4 Bulkhead For DC Input For US Market Laser Weld Enclosure Navitas 70MR

Overview

Microinverter 427 VA Peak Power 480V AC Output With 4 Pin AC Connector Compatible With QD Cabling And MC4 Bulkhead For DC Input For US Market Laser Weld Enclosure Navitas 70MR

The high-powered, smart grid-ready IQ9 Commercial Microinverter supports 480 VAC three-phase commercial PV systems. It boosts energy harvesting and integrates with the IQ Gateway Commercial Pro, Enphase App, and analysis software for easy operation and maintenance.

Also known as: IQ9N-3P-277-A-DOM-US

Specifications

Volts AC: 480
Color: Black
Connector Type: MC4
Volts AC: 480
Connector Type: MC4
Color: Black