Breaker, Miniature, Type QO, 2P, 125A

Item #: 274215

Cat #: QO21251021

UPC: 785901088189

to view pricing and more.
Breaker, Miniature, Type QO, 2-Pole, 125 Amps, 120/240 VAC, 10 kAIC

Overview

Breaker, Miniature, Type QO, 2-Pole, 125 Amps, 120/240 VAC, 10 kAIC
Also known as: 785901088189, QO21251021

Specifications

Poles: 2
Amps: 125
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: QO
Standards: California Proposition 65
Amps: 125
Volts AC: 120/240
Interrupt Rating AC: 10 kA