MINIATURE CIRCUIT BREAKER 120/240V 150A

Item #: 274220

Cat #: QO2150VH

UPC: 785901463887

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 120/240V 150A
Also known as: 785901463887, QO2150VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 150
Interrupt Rating AC: 22 kA