Hex Head Bolt, 1/2 x 2", Silicon Bronze

Item #: 274229

Cat #: 50X200HEBBOX

UPC: 781810011782

to view pricing and more.
Documents & Guides
Hex Head Bolt, 1/2 x 2 Inch, Silicon Bronze

Overview

Hex Head Bolt, 1/2 x 2 Inch, Silicon Bronze

Durium Bolts combine high strength with corrosion resistance.

Also known as: 781810011782, 50X200HEBBOX

Specifications

Material: Silicon Bronze
Length: 2 in
Standards: California Proposition 65
Material: Silicon Bronze
Standards: California Proposition 65
Length: 2 in