UF 1 DOOR LEFT SIDE OPEN

Item #: 2742385

Cat #: AU90X4018LLP

UPC: 783510604349

to view pricing and more.

Overview

UF 1 DOOR LEFT SIDE OPEN

Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.

Also known as: 783510604349, AU90X4018LLP

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Depth: 18.110 in
Width: 40.240 in
Height: 90.130 in
Color: Gray
Finish: Powder Coated
Depth: 18.110 in
Height: 90.130 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 40.240 in