15A TR Commercial Grade Duplex Receptacle, 5-15R, Light Almond

Item #: 2742452

Cat #: TBR15-S1T

UPC: 078477760925

to view pricing and more.
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Light Almond

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Light Almond

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477760925, TBR15-S1T

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15