MC 3P MR 12IN. 16/1 PVC FLNGD

Item #: 274249

Cat #: 1R3G06A20A120

UPC: 786788372279

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Flanged Receptacle with Leads, Straight Male, 3 Poles, Length 0.305m , 16 AWG, PVC

Overview

Mini-Change« A-Size Flanged Receptacle with Leads, Straight Male, 3 Poles, Length 0.305m , 16 AWG, PVC
Also known as: 786788372279, 1R3G06A20A120

Specifications

Mounting: Panel
Type: Receptacle, Mini Change
Gender: Male
Conductors: 3
Length: 12 in
Jacket: PVC, Polyvinyl Chloride
Color: Black
Gauge: 16 AWG
IP/NEMA Rating: NEMA 6
Mounting: Panel
Gender: Male
Length: 12 in
Color: Black
IP/NEMA Rating: NEMA 6
Type: Receptacle, Mini Change
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Gauge: 16 AWG