MOLDED CASE CIRCUIT BREAKER 240V 250A

Item #: 274252

Cat #: QDL32250

UPC: 785901542902

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 240V 250A
Also known as: 785901542902, QDL32250

Specifications

Poles: 3
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Standards: California Proposition 65
Volts AC: 240
Interrupt Rating AC: 25 kA