Recp Dup 15A 125V 2P3W Str W/O Ears WH

Item #: 2742600

Cat #: 4270W

UPC: 032664537332

to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, High-impact thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, .

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, High-impact thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, .

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664537332, 4270W

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Color: White