QDP22175TM

Item #: 274263
Cat #: QDP22175TM
UPC: 785901546061
Sign In or Register to view pricing and more.
Documents & Guides

Overview

SQD QDP22175TM
Also known as: 785901546061, QDP22175TM

Specifications

Mounting: Panel
Poles: 2
Amps: 175
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 175
Standards: California Proposition 65
Poles: 2
Volts AC: 240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)