MULTI9 MX+OF 48VAC 48VDC SHUNT RELEASE

Item #: 2742669

Cat #: M9A26947

UPC: 606480639084

to view pricing and more.

Overview

MULTI9 MX+OF 48VAC 48VDC SHUNT RELEASE

This Multi9 MX+OF electrical auxiliary is a shunt trip release with OC contact. It is dedicated to Multi9 GFP, C60BP, C60SP, C60BPR. The width in 9mm pitches is 2. The Uc control circuit voltage is 48VAC or 48VDC. It can be mounted on a DIN rail for modular installation. The operating temperature is -25°C to 50°C. The storage temperature is -40°C to 85°C. This product complies with EN/IEC 60947-1 standard.

Also known as: 606480639084, M9A26947

Specifications

No Specifications Available