Fence Post Ground Connector, 1-1/2", 2/0 AWG - 250 MCM

Item #: 274280

Cat #: GAR1729

UPC: 781810234402

to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810234402, GAR1729

Specifications

Diameter: 1 1/2 in
Size: 3/8 in
Material: Copper, Bronze
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Diameter: 1 1/2 in
Material: Copper, Bronze
Allowable Gauge Range: 2/0 - 250
Size: 3/8 in
Standards: California Proposition 65