
Fence Post Ground Connector, 1-1/2", 8 to 4 AWG
Item #: 274291
Cat #: GAR174C
UPC: 781810234006
Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/2 Inch, 8 AWG to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/2 Inch, 8 AWG to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810234006, GAR174C
Specifications
| Diameter: | 1 1/2 in |
| Size: | 3/8 in |
| Material: | Copper, Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 8 - 4 |
| Diameter: | 1 1/2 in |
| Material: | Copper, Bronze |
| Allowable Gauge Range: | 8 - 4 |
| Size: | 3/8 in |
| Standards: | California Proposition 65 |